![Cable Tie & Edge Clip, 8", EC5A, Black Cable Tie & Edge Clip, 8", EC5A, Black](https://rexel-cdn.com/products/156-00589usprod01lg.jpg?i=D5C4B962-7BC1-4543-8307-79ECD059C26B&f=420)
Cable Tie & Edge Clip, 8", EC5A, Black
Item #: 1575114
Cat #: 156-02227
UPC: 089306412649
Sign In or Register to view pricing and more.
Documents & Guides
2-Piece Cable Tie & Edge Clip, 8.0" Long, EC5A, 1–3 mm Panel, 50lb, PA66HIRHSUV/PA66HIRHSUVR5, Black
Overview
2-Piece Cable Tie & Edge Clip, 8.0" Long, EC5A, 1–3 mm Panel, 50lb, PA66HIRHSUV/PA66HIRHSUVR5, Black
HellermannTyton's Two Piece Edge Clip with Cable Tie Assemblies are designed specifically to route bundles by securing them to the edge of a plastic or metal sheet without the need for a mounting hole. The clip is easy to secure and the extraction force is high due to the integrated metal clamp that holds the edge clip in place.
Also known as: 089306412649, 156-02227
Specifications
Color: | Black |
Weight Capacity: | 50 lbs |
Length: | 8 in |
Color: | Black |
Length: | 8 in |
Weight Capacity: | 50 lbs |
Customer Reviews
No reviews for this product
(0)