This product has been discontinued.

200A, 2P, 120/240V, NEMA 1, 40 Circuits
Item #: 157501
Cat #: 5448
UPC: 696471054484
Documents & Guides
Automatic Transfer Panel with Integral 40 Circuit. 200 Amp, 120/240V AC, 2-Pole, NEMA 1. Surface Mount, HxWxD: 42" x 14.38" x 4".
Sign In or Register to view pricing and more.
No associated products found.
Overview
Automatic Transfer Panel with Integral 40 Circuit. 200 Amp, 120/240V AC, 2-Pole, NEMA 1. Surface Mount, HxWxD: 42" x 14.38" x 4".
Also known as: 696471054484, 5448
Specifications
Volts AC: | 120, 240 |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 1 |
Standards: | California Proposition 65 |
Volts AC: | 120, 240 |
IP/NEMA Rating: | NEMA 1 |
Mounting: | Surface |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)