Relay, Ice Cube, 10A, 240VAC, 24VAC Coil, 4PDT, 14 Blade, Options

Item #: 157497

Cat #: 8501RS44P14V14

UPC: 785901519560

Sign In or Register to view pricing and more.

Overview

Relay, Ice Cube, 10 Amp, 240 Volt AC, 24 Volt AC Coil, 4-Pole Double Throw, 14 Blade, Pilot Light
Also known as: 785901519560, 8501RS44P14V14

Specifications

Base: 14-Blade
Amps: 10
Volts AC Control: 24
Type: Relay, IceCube
Mounting: Socket
Poles: 4
Volts AC: 240
Standards: California Proposition 65
Base: 14-Blade
Volts AC Control: 24
Mounting: Socket
Volts AC: 240
Amps: 10
Type: Relay, IceCube
Poles: 4
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)