This product has been discontinued.

LED Slim Floodlight, 50 Watt, 5000K, 5700 Lumen, 120-277V
Item #: 1574835
Cat #: SLMFLD2A/050UNV850/WFDM/BZ
UPC: 046135611803
Documents & Guides
ValueLEDâ„¢ Slim Floodlight, 50 Watt, 5000K, 5700 Lumen, 80 CRI, 120-277 Volt, Bronze Finish, Knuckle Mounting
Sign In or Register to view pricing and more.
Overview
ValueLEDâ„¢ Slim Floodlight, 50 Watt, 5000K, 5700 Lumen, 80 CRI, 120-277 Volt, Bronze Finish, Knuckle Mounting
The Slim Floodlight luminaires are lightweight, compact and designed for landscape, flood and signage applications.
Also known as: 046135611803, SLMFLD2A/050UNV850/WFDM/BZ
Specifications
Lumens: | 5700 |
Color Temperature: | 5000 (Bright White) |
Wattage: | 50 |
Mounting: | Knuckle |
Color: | Bronze |
Light Technology: | LED |
Lumens: | 5700 |
Wattage: | 50 |
Color: | Bronze |
Color Temperature: | 5000 (Bright White) |
Mounting: | Knuckle |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)