Syracuse, Secondary UD Cable, 2/0-2/0-2/0-1 AWG, 1000'

Item #: 15746

Cat #: SYRACUSE1000RL

UPC: 98012059725

Sign In or Register to view pricing and more.
Documents & Guides
(3) 2/0 AWG with (1) 1 AWG Neutral, Quadplexed Aluminum Conductor, 600V, Single Rated, Syracuse, Approx. O.D.: 1.316", 1000 Ft. Reel.

Overview

(3) 2/0 AWG with (1) 1 AWG Neutral, Quadplexed Aluminum Conductor, 600V, Single Rated, Syracuse, Approx. O.D.: 1.316", 1000 Ft. Reel.
Also known as: 98012059725, SYRACUSE1000RL

Specifications

Length: 1000 ft
Color: Black
Gauge: 2/0
Volts AC: 600
Conductors: 4
Jacket: CPE
Material: Aluminum
Family / Style: Syracuse
Length: 1000 ft
Gauge: 2/0
Conductors: 4
Material: Aluminum
Color: Black
Volts AC: 600
Jacket: CPE
Family / Style: Syracuse

Customer Reviews

No reviews for this product
(0)