Load Center, Main Breaker, 200A, 1PH, 24 Circuit, 25kAIC, NEMA 1

Item #: 157455

Cat #: CH24B200E

UPC: 782113097770

Sign In or Register to view pricing and more.
200 AMP, 120/240 Volt AC, 1-Phase, Main Breaker Load Center, 24-Space, 24-Circuit, Copper Bus, NEMA 1

Overview

200 AMP, 120/240 Volt AC, 1-Phase, Main Breaker Load Center, 24-Space, 24-Circuit, Copper Bus, NEMA 1
Also known as: 782113097770, CH24B200E

Specifications

Type: Main Breaker
Amps: 200
Family / Style: CH
Mounting: Surface
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Circuits: 24
Interrupt Rating AC: 25 kA
Type: Main Breaker
Family / Style: CH
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Interrupt Rating AC: 25 kA
Amps: 200
Mounting: Surface
Phase: 1
Circuits: 24

Customer Reviews

No reviews for this product
(0)