Slide Dimmer, Fluorescent, Nova, Black

Item #: 1574540

Cat #: NF-103P-BL

UPC: 027557334037

Sign In or Register to view pricing and more.
Documents & Guides
Nova Slide Fluorescent Dimmer, 1000W, 120V, 16A, 3-Way/Single-Pole, Small Control, Use with EcoSystem/Hi-Lume/Tu-Wire Electronic Ballasts, Black

Overview

Nova Slide Fluorescent Dimmer, 1000W, 120V, 16A, 3-Way/Single-Pole, Small Control, Use with EcoSystem/Hi-Lume/Tu-Wire Electronic Ballasts, Black
Nova Dimmer, Fluorescent or LED Dimming with 3-Wire Ballasts and Drivers, 3-way/single-pole (small control), preset, 120V/8A in black
Also known as: 027557334037, NF-103P-BL

Specifications

Type: 3-Way, Slide
Volts AC: 120
Mounting: Surface
Color: Black
Poles: 1
Wattage: 1000
Amps: 16
Family / Style: Nova
Type: 3-Way, Slide
Mounting: Surface
Poles: 1
Amps: 16
Volts AC: 120
Color: Black
Wattage: 1000
Family / Style: Nova

Customer Reviews

No reviews for this product
(0)