![HIGH GRADE TAPE IP54 24V 2700K 100FT RL 4.6W/FT HIGH GRADE TAPE IP54 24V 2700K 100FT RL 4.6W/FT](https://rexel-cdn.com/products/alghtluww100.jpg?i=EC81A3A7-F8BF-421D-AC86-C681D3BBFFC0&f=420)
HIGH GRADE TAPE IP54 24V 2700K 100FT RL 4.6W/FT
Item #:
1574315
Cat #:
HTL-UWW-100
UPC:
714176012537
Sign In or Register to view pricing and more.
Documents & Guides
HIGH GRADE TAPE IP54 24V 2700K 100FT RL 4.6W/FT
Overview
HIGH GRADE TAPE IP54 24V 2700K 100FT RL 4.6W/FT
Use high output Trulux tape light and extrusions to build your own task lighting systems or custom linear lighting fixtures. Light output ranges from 195-310 lumens per foot, with easy to work with run lengths up to 22 feet. Wall controls include dial or touch versions; or use the Trulux App for even greater control freedom.
Also known as: 714176012537, HTL-UWW-100
Specifications
Length: | 100 ft |
Volts DC: | 24 |
Color Temperature: | 2700 (Warm White) |
Wattage: | 4.400 |
Light Technology: | LED |
Dimmable: | Yes |
Length: | 100 ft |
Color Temperature: | 2700 (Warm White) |
Light Technology: | LED |
Volts DC: | 24 |
Wattage: | 4.400 |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)