LED Bulkhead Fixture, 10 Watt, 900 Lumen, 5000K, 120-277V

Item #: 1574214

Cat #: BULKHED1A/010UNV850/SM/BL

UPC: 046135602078

Sign In or Register to view pricing and more.
Documents & Guides
LED Bulkhead Fixture, 10 Watt, 900 Lumen, 5000K, 80 CRI, 120-277 Volt, Type V Distribution, Surface Mount, Black Painted Finish *Sylvania Product Code 60207 *Sylvania Part # 60207*

Overview

LED Bulkhead Fixture, 10 Watt, 900 Lumen, 5000K, 80 CRI, 120-277 Volt, Type V Distribution, Surface Mount, Black Painted Finish *Sylvania Product Code 60207 *Sylvania Part # 60207*
The Bulkhead luminaires are environmentally preferable LED alternatives to traditional luminaires, offering up to 87% in energy savings. Ideal in place of traditional luminaires, or as new installations, the Bulkhead series is offered with one lumen package for illuminating building exteriors, outdoor corridors, walkways, and stairwells.
Also known as: 046135602078, BULKHED1A/010UNV850/SM/BL

Specifications

Wattage: 10
Color Temperature: 5000 (Bright White)
Mounting: Surface
Color: Black
Lumens: 900
Light Technology: LED
Dimmable: No
Volts AC Range: 120 - 277
Wattage: 10
Mounting: Surface
Lumens: 900
Dimmable: No
Color Temperature: 5000 (Bright White)
Color: Black
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)