Outdoor Path Light, 75 Watt, 120V, Black, Clear Glass

Item #: 15742

Cat #: 9226-12

UPC: 785652922626

Sign In or Register to view pricing and more.
Documents & Guides
Outdoor Path Light, 75 Watt, 120V, Black Powdercoat Finish, Clear Glass Diffuser, Box Mount

Overview

Outdoor Path Light, 75 Watt, 120V, Black Powdercoat Finish, Clear Glass Diffuser, Box Mount
Also known as: 785652922626, 9226-12

Specifications

Material: Die Cast Aluminum
Wattage: 75
Volts AC: 120
Diameter: 5 7/8 in
Color: Black
Material: Die Cast Aluminum
Volts AC: 120
Color: Black
Wattage: 75
Diameter: 5 7/8 in

Customer Reviews

No reviews for this product
(0)