Thin C-Tap Connector, 1 - 2 AWG (Run), 12 - 2 AWG (Tap), Copper

Item #: 157418

Cat #: YC25L12

UPC: 781810040171

Sign In or Register to view pricing and more.
Documents & Guides
Copper Compression C Tap, Thin Wall, 1 AWG (Run), 4-3 AWG (Tap)

Overview

Copper Compression C Tap, Thin Wall, 1 AWG (Run), 4-3 AWG (Tap)
Also known as: 781810040171, YC25L12

Specifications

Material: Copper
Standards: California Proposition 65
Allowable Gauge Range: 2 - 1
Material: Copper
Allowable Gauge Range: 2 - 1
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)