8' 34W T8 LED Lamp, 35K

Item #: 1574168

Cat #: LED34T8/L96/FG/835/BF

UPC: 046135403552

Sign In or Register to view pricing and more.
Documents & Guides
T8 Ballast-Free Lamp, 34 Watt, 4000 Lumen, 3500K, 82 CRI, 96 Inch, 120-277 Volt, Fa8 (Single Pin), Frosted Glass, Non-Dimmable, 10 Per Carton *Sylvania Part # 40355*

Overview

T8 Ballast-Free Lamp, 34 Watt, 4000 Lumen, 3500K, 82 CRI, 96 Inch, 120-277 Volt, Fa8 (Single Pin), Frosted Glass, Non-Dimmable, 10 Per Carton *Sylvania Part # 40355*
Also known as: 046135403552, LED34T8/L96/FG/835/BF

Specifications

Wattage: 34
Color Rendering Index (CRI): 82
Color: Frosted
Lumens: 4000
Shape: T8 (Tubular)
Length: 8 ft, 96 in
Material: Glass
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Base: 1-Pin (Fa8)
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Wattage: 34
Color: Frosted
Shape: T8 (Tubular)
Material: Glass
Light Technology: LED
Type: Ballast Bypass (Type B)
Color Rendering Index (CRI): 82
Lumens: 4000
Length: 8 ft, 96 in
Color Temperature: 3500 (Neutral White)
Base: 1-Pin (Fa8)
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)