![Corrosion Protection Tape, 20 mil, Unprinted, 6" x 100' Corrosion Protection Tape, 20 mil, Unprinted, 6" x 100'](https://rexel-cdn.com/products/image.jpg?i=09261D96-D284-4164-8B80-819810E561A8&f=420)
Corrosion Protection Tape, 20 mil, Unprinted, 6" x 100'
Item #: 157352
Cat #: 51-UNPRINTED-6X100FT
UPC: 054007428091
Sign In or Register to view pricing and more.
Documents & Guides
Corrosion Protection Tape, Pipe Wrap, Scotchrap, All-Weather, Unprinted. Size: 6" Width, 100' Length. Thickness: 20 mils. Temperature Rating: 176° F. Color: Black.
Overview
Corrosion Protection Tape, Pipe Wrap, Scotchrap, All-Weather, Unprinted. Size: 6" Width, 100' Length. Thickness: 20 mils. Temperature Rating: 176° F. Color: Black.
3M™ Temflex™ Tape 1700 is an abrasion-resistant tape that provides electrical and mechanical protection with the combination of an aggressive rubber-resin adhesive and an elastic PVC backing. Ideal for indoor and outdoor applications, this tape is also flame-retardant and highly resistant to UV rays, moisture, alkalis, acids, copper corrosion and varying weather conditions. It provides a protective jacket for high-voltage cable splices and repairs. UL Listed, ASTM Approved, CSA Certified and RoHS 2011/65/EU Compliant.
Also known as: 054007428091, 51-UNPRINTED-6X100FT
Specifications
Length: | 100 ft |
Color: | Black |
Material: | PVC |
Width: | 6 in |
Family / Style: | Scotchrap™ - 51 |
Length: | 100 ft |
Material: | PVC |
Family / Style: | Scotchrap™ - 51 |
Color: | Black |
Width: | 6 in |
Customer Reviews
No reviews for this product
(0)