7010320403 CORROSION PROTECTION TAPE BULK 6 IN X 100 FT

Item #: 157351

Cat #: 51-PRINTED-6X100FT

UPC: 054007428053

Sign In or Register to view pricing and more.
Documents & Guides
7010320403 CORROSION PROTECTION TAPE BULK 6 IN X 100 FT

Overview

7010320403 CORROSION PROTECTION TAPE BULK 6 IN X 100 FT
Protective - Printed Tape High Tack Adhesive Black, White Print 6.00" (152.40mm) X 100' (30.5m) 33.3 yds
Also known as: 054007428053, 51-PRINTED-6X100FT

Specifications

Length: 100 ft
Width: 6 in
Family / Style: Scotchrap™ - 51
Length: 100 ft
Family / Style: Scotchrap™ - 51
Width: 6 in

Customer Reviews

No reviews for this product
(0)