LED Downlight, 14 Watt, 1200 Lumen, 120V, 6", Selectable CCT

Item #: 1573422

Cat #: LEDRT56/120/SC3/1200/WH

UPC: 046135406386

Documents & Guides
LED Recessed Downlight, 14 Watt, 1200 Lumen, 120 Volt, 5 or 6 Inch Diameter, Dimmable, Selectable Color Temperature: 2700K, 3000K, 3500K, 4000K or 5000K, Designed To Install in Standard 5" And 6" Insulated and Non-Insulated Housing, 4 Per Case * Sylvania Part # 40638*
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Recessed Downlight, 14 Watt, 1200 Lumen, 120 Volt, 5 or 6 Inch Diameter, Dimmable, Selectable Color Temperature: 2700K, 3000K, 3500K, 4000K or 5000K, Designed To Install in Standard 5" And 6" Insulated and Non-Insulated Housing, 4 Per Case * Sylvania Part # 40638*
Also known as: 046135406386, LEDRT56/120/SC3/1200/WH

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable
Lumens: 1400
Volts AC: 120
Wattage: 14
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable
Volts AC: 120
Light Technology: LED
Lumens: 1400
Wattage: 14
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)