Drive, Servo, 120/240VAC, 1-Phase, 0.80kW, 5.7A

Item #: 157338

Cat #: 2097-V32PR2

UPC: 884951147515

Sign In or Register to view pricing and more.
Documents & Guides
Drive, Kinetix 300, Servo, 120/240 Volt AC, 1-Phase, 0.80 kW, 5.7 Amp, 80 - 264 Volt AC, Safe Torque Off

Overview

Drive, Kinetix 300, Servo, 120/240 Volt AC, 1-Phase, 0.80 kW, 5.7 Amp, 80 - 264 Volt AC, Safe Torque Off
Also known as: 884951147515, 2097-V32PR2

Specifications

Volts AC: 120, 240
Phase: 1
Type: Servo Drive
Wattage: 0.800 kW
Volts AC: 120, 240
Type: Servo Drive
Phase: 1
Wattage: 0.800 kW

Customer Reviews

No reviews for this product
(0)