Mechanical Lug, Copper, Two Conductor, One Hole

Item #: 157316

Cat #: MU-250

UPC: 783669681833

Copper Mechanical Lug, Conductor Range 250-6, 2 Ports, 1 Hole, 3/8in Bolt Size, UL, CSA
Sign In or Register to view pricing and more.

No associated products found.

Overview

Copper Mechanical Lug, Conductor Range 250-6, 2 Ports, 1 Hole, 3/8in Bolt Size, UL, CSA
Also known as: 783669681833, MU-250

Specifications

Material: Copper
Mounting: 1-Hole
Standards: California Proposition 65
Allowable Gauge Range: 6 - 250
Stud Size: 1/4 in
Material: Copper
Standards: California Proposition 65
Stud Size: 1/4 in
Mounting: 1-Hole
Allowable Gauge Range: 6 - 250

Customer Reviews

No reviews for this product
(0)