3/4 UNIV JUNC BOX W/CVR

Item #: 157293

Cat #: GRUE75-A

UPC: 781381117135

Documents & Guides
UNILETS GRUE Universal Outlet Box, Number Of Outlet: 5, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Size: 3/4 IN, Cable Entry: (5) 3/4 IN Hub, Cubic Capacity: 13.5 CU-IN, Knockouts: No, Cover Opening: 3.38 IN, Height: 4-1/4 IN
Sign In or Register to view pricing and more.

No associated products found.

Overview

UNILETS GRUE Universal Outlet Box, Number Of Outlet: 5, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Size: 3/4 IN, Cable Entry: (5) 3/4 IN Hub, Cubic Capacity: 13.5 CU-IN, Knockouts: No, Cover Opening: 3.38 IN, Height: 4-1/4 IN
Also known as: 781381117135, GRUE75-A

Specifications

Diameter: 3/4 in
Material: Aluminum
Diameter: 3/4 in
Material: Aluminum

Customer Reviews

No reviews for this product
(0)