DYNC SNG RED LTR WHT HSG 12W CAP 3W LMP

Item #: 1572897

Cat #: DYNCSRW12

UPC: 782520870034

Documents & Guides
DYNC SNG RED LTR WHT HSG 12W CAP 3W LMP
Sign In or Register to view pricing and more.

Overview

DYNC SNG RED LTR WHT HSG 12W CAP 3W LMP
Also known as: 782520870034, DYNCSRW12

Specifications

Material: Die Cast Aluminum
Wattage: 3
Color: White/Red
Standards: California Proposition 65
Light Technology: LED
Volts AC Range: 120 - 277
IP/NEMA Rating: NEMA 4X
Material: Die Cast Aluminum
Color: White/Red
Light Technology: LED
IP/NEMA Rating: NEMA 4X
Wattage: 3
Standards: California Proposition 65
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)