ABB SU203M-C50 UL489 MCB 3P C 50A 2

Item #: 1572814

Cat #: SU203M-C50

UPC: 016779931407

Sign In or Register to view pricing and more.
Documents & Guides
ABB SU203M-C50 UL489 MCB 3P C

Overview

ABB SU203M-C50 UL489 MCB 3P C
Also known as: 016779931407, SU203M-C50

Specifications

Poles: 3
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 50
Type: Trip Curve C
Interrupt Rating AC: 10 kA
Poles: 3
Mounting: DIN Rail
Type: Trip Curve C
Volts AC: 277, 480Y
Amps: 50
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)