600 MCM THHN/THWN-2 Stranded Copper, Brown, 500'

Item #: 1572617

Cat #: THHN600STRBRN500RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
600 MCM, THHN/THWN-2, Stranded Copper, 600V, Brown, 500 ft. Reel.

Overview

600 MCM, THHN/THWN-2, Stranded Copper, 600V, Brown, 500 ft. Reel.
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: THHN600STRBRN500RL

Specifications

Color: Brown
Gauge: 600
Length: 500 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Stranded
Package Type: Reel
Color: Brown
Length: 500 ft
Material: Copper
Conductors: 1
Package Type: Reel
Gauge: 600
Jacket: PVC
Volts AC: 600
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)