LED Luminaire, 38 Watt, 4100 Lumen, 5000K, 120-277V

Item #: 1572483

Cat #: MLLED3CD5BU

UPC: 781381114714

Sign In or Register to view pricing and more.
Documents & Guides
LED Luminaire, 38 Watt, 4100 Lumen, 5000K, 120-277 Volt, NEMA Type V Diffused Polycarbonate Globe

Overview

LED Luminaire, 38 Watt, 4100 Lumen, 5000K, 120-277 Volt, NEMA Type V Diffused Polycarbonate Globe
Typical applications include pulp and paper mills, processing plants, chemical plants, petrochemical facilities, oil refineries, drilling rigs, foundries, waste and sewage treatment facilities, mining and steel mills.
Also known as: 781381114714, MLLED3CD5BU

Specifications

Wattage: 38
Color Temperature: 5000 (Bright White)
Lumens: 4100
Light Technology: LED
Dimmable: No
Volts AC Range: 120 - 277
Wattage: 38
Lumens: 4100
Dimmable: No
Color Temperature: 5000 (Bright White)
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)