Pratt, (2) 250 MCM (1) 3/0 AWG, Aluminum 1000'

Item #: 15724

Cat #: PRATT1000RL

UPC: 980120596556

Sign In or Register to view pricing and more.
Documents & Guides
(2) 250 MCM with (1) 3/0 AWG Neutral, Triplexed Aluminum Conductor, 600V, Triple Rated, Pratt, Approx. O.D.: 1.497", Length: 1000 Ft. Reel.

Overview

(2) 250 MCM with (1) 3/0 AWG Neutral, Triplexed Aluminum Conductor, 600V, Triple Rated, Pratt, Approx. O.D.: 1.497", Length: 1000 Ft. Reel.
Triplex Aluminum 600V URD cable is designed for use in secondary distribution circuits, where installed in duct or direct burial appliacations.
Also known as: 980120596556, PRATT1000RL

Specifications

Gauge: 250
Conductors: 3
Length: 1000 ft, Cut to Length
Color: Black
Volts AC: 600
Jacket: CPE
Material: Aluminum
Gauge: 250
Length: 1000 ft, Cut to Length
Volts AC: 600
Material: Aluminum
Conductors: 3
Color: Black
Jacket: CPE

Customer Reviews

No reviews for this product
(0)