750 USE-2/RHH/RHW-2 Aluminum 2500'

Item #: 1572343

Cat #: USE750STRBLK2500RL

UPC: 980120578835

Sign In or Register to view pricing and more.
Documents & Guides
750 MCM, USE-2/RHH/RHW-2, Compact Stranded Aluminum, Black. AA-8030 AL Series XLPE 600V, 2500 ft. Reel.

Overview

750 MCM, USE-2/RHH/RHW-2, Compact Stranded Aluminum, Black. AA-8030 AL Series XLPE 600V, 2500 ft. Reel.
Primarily used as Type USE-2 direct-buried underground service entrance, but is also listed for RHH or RHW-2 making it suitable for applications in raceways for general purpose lighting and power circuits.
Also known as: 980120578835, USE750STRBLK2500RL

Specifications

Gauge: 750
Length: 2500 ft
Color: Black
Volts AC: 600
Conductors: 1
Jacket: CPE
Material: Aluminum
Gauge: 750
Color: Black
Conductors: 1
Material: Aluminum
Length: 2500 ft
Volts AC: 600
Jacket: CPE

Customer Reviews

No reviews for this product
(0)