Drive, Alitvar 340, Standard, 380-480VAC, 2.2kW, 3HP, 3PH, 6A

Item #: 1572275

Cat #: ATV340U15N4E

UPC: 785901715238

Sign In or Register to view pricing and more.
Drive, Alitvar 340, Standard, 380 - 480 Volt AC, 50 - 60 Hertz, Heavy Duty, 2.2 kW Normal Duty, 1.5 kW Heavy Duty, 3 Horse Power Normal Duty, 2 Horse Power Heavy Duty, 3-Phase, 2.8 - 6 Amp, NEMA 1/IP20

Overview

Drive, Alitvar 340, Standard, 380 - 480 Volt AC, 50 - 60 Hertz, Heavy Duty, 2.2 kW Normal Duty, 1.5 kW Heavy Duty, 3 Horse Power Normal Duty, 2 Horse Power Heavy Duty, 3-Phase, 2.8 - 6 Amp, NEMA 1/IP20
Also known as: 785901715238, ATV340U15N4E

Specifications

Phase: 3
Mounting: Panel
Type: Variable Speed Drive
Family / Style: Altivar
Horsepower: 3, 2
IP/NEMA Rating: IP20
Wattage: 1.500 kW, 2.500
Standards: California Proposition 65
Volts AC Range: 380 - 480
Amps Range: 2.800 - 6
Phase: 3
Type: Variable Speed Drive
Horsepower: 3, 2
Wattage: 1.500 kW, 2.500
Volts AC Range: 380 - 480
Mounting: Panel
Family / Style: Altivar
IP/NEMA Rating: IP20
Standards: California Proposition 65
Amps Range: 2.800 - 6

Customer Reviews

No reviews for this product
(0)