Terminal Block, Double Deck, 2.5 mm, Selectable Resistor, Gray, 750 Ohm

Item #: 1572058

Cat #: 1492-JD3RB751

UPC: 781180141980

Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, Double Deck, Feed-Through, 2.5 mm (# 24 AWG - # 12 AWG), with a Selectable Resistor Value Between Levels, Gray (Standard), 750 Ohm Resistance

Overview

Terminal Block, Double Deck, Feed-Through, 2.5 mm (# 24 AWG - # 12 AWG), with a Selectable Resistor Value Between Levels, Gray (Standard), 750 Ohm Resistance
Also known as: 781180141980, 1492-JD3RB751

Specifications

Family / Style: 1492
Mounting: DIN Rail
Color: Gray
Type: Double Deck Blocks
Size: 750 Ohm
Allowable Gauge Range: 24 - 12
Family / Style: 1492
Color: Gray
Size: 750 Ohm
Mounting: DIN Rail
Type: Double Deck Blocks
Allowable Gauge Range: 24 - 12

Customer Reviews

No reviews for this product
(0)