Fan Bracket, 6" x 5" x 1.5", Aluminum

Item #: 15720

Cat #: ABRKT4

UPC: 783510713003

Documents & Guides
Used with Hoffman Fan Models: A4AXFNPG, A4AXFNGQ, A4AXFN, or A4AXFN2.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Used with Hoffman Fan Models: A4AXFNPG, A4AXFNGQ, A4AXFN, or A4AXFN2.
The nVent HOFFMAN® fan bracket is designed to provide easy mounting of compact axial fans on enclosure panels. Brackets can be used for general air circulation or to direct air at problem areas.
Also known as: 783510713003, ABRKT4

Specifications

Width: 6 in
Height: 5 in
Depth: 1.500 in
Material: Aluminum
Special Program: Hoffman On Demand
Width: 6 in
Depth: 1.500 in
Special Program: Hoffman On Demand
Height: 5 in
Material: Aluminum

Customer Reviews

No reviews for this product
(0)