Cable, Pre-wired, 22 AWG, 20 Cond., Shielded, 1.0m, (3.28')

Item #: 1572

Cat #: 1492-ACAB010EB69

UPC: 781180608032

Sign In or Register to view pricing and more.
Documents & Guides
Cable, Pre-wired, for 1769-IF8 (S-ended Current) Analog Input, 22 AWG, 20 Conductor, Shielded, with 2 x 1769-RTBN18 Connectors, and AIFM 25-Pin, D-Shell Connector 1.0 meter, (3.28 Foot)

Overview

Cable, Pre-wired, for 1769-IF8 (S-ended Current) Analog Input, 22 AWG, 20 Conductor, Shielded, with 2 x 1769-RTBN18 Connectors, and AIFM 25-Pin, D-Shell Connector 1.0 meter, (3.28 Foot)
Also known as: 781180608032, 1492-ACAB010EB69

Specifications

Conductors: 20
Family / Style: 1492
Length: 1 m
Type: Analog Cable
Gauge: 22
Conductors: 20
Length: 1 m
Gauge: 22
Family / Style: 1492
Type: Analog Cable

Customer Reviews

No reviews for this product
(0)