2FT HIGHBAY FIXTURE 215W 28160LMS FROSTED LENS 4000K

Item #: 1571947

Cat #: KT-HBLED215-2F-840-VDIM-P

UPC: 890949018910

Sign In or Register to view pricing and more.
Documents & Guides
2FT HIGHBAY FIXTURE 215W 28160LMS FROSTED LENS 4000K

Overview

2FT HIGHBAY FIXTURE 215W 28160LMS FROSTED LENS 4000K
Also known as: 890949018910, KT-HBLED215-2F-840-VDIM-P

Specifications

Color Temperature: 4000 (Cool White)
Length: 24 in , 2 ft
Wattage: 215
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Wattage: 215
Dimmable: Yes
Length: 24 in , 2 ft
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)