2FT HIGHBAY FIXTURE 175W 23100LMS FROSTED LENS 4000K

Item #: 1571944

Cat #: KT-HBLED175-2F-840-VDIM-P

UPC: 890949018897

Sign In or Register to view pricing and more.
Documents & Guides
2FT HIGHBAY FIXTURE 175W 23100LMS FROSTED LENS 4000K

Overview

2FT HIGHBAY FIXTURE 175W 23100LMS FROSTED LENS 4000K
Keystone’s XFit High Bay fixtures are ideal for replacing HID and linear fluorescent high bay lights, offering high performance and long life. Various color temperatures and light uniformity will ensure comfortable and safe conditions to maximize productivity in industrial applications.
Also known as: 890949018897, KT-HBLED175-2F-840-VDIM-P

Specifications

Color Temperature: 4000 (Cool White)
Volts AC: 120, 277
Wattage: 175
Length: 2 ft
Light Technology: LED
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Wattage: 175
Light Technology: LED
Volts AC: 120, 277
Length: 2 ft
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)