This product has been discontinued.
KIT RT UNV 15W 35K MCPCB 80CRI TRIAC
Item #: 1571862
Cat #: TJTUNV015AR835B
UPC: 847098041863
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
KIT RT UNV 15W 35K MCPCB 80CRI TRIAC
Overview
KIT RT UNV 15W 35K MCPCB 80CRI TRIAC
Also known as: 847098041863, TJTUNV015AR835B
Specifications
Wattage: | 15 |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Wattage: | 15 |
Volts AC Range: | 120 - 277 |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)