2
more
Flexvolt® 60V Max* Cordless Pipe Threader Kit
Item #: 1571824
Cat #: DCE700X2
UPC: 885911635042
Sign In or Register to view pricing and more.
Documents & Guides
Cordless Pipe Threader Kit, 60V MAX
Overview
Cordless Pipe Threader Kit, 60V MAX
The FLEXVOLT® 60V MAX* Pipe Threader can thread ½ in. – 2 in. black iron pipe, rigid conduit, and more. It comes with an oil-resistant glass-filled nylon battery to protect it from cutting oils used to complete threads and is housed in a latched and sealed battery box. Equipped with the E-Clutch® System, that senses the motion of the tool and shuts down if necessary in bind-up situations. This kit also includes a patent pending pipe clamp with a depth gauge, for quick set up, and a die arm that can be used to start the threads without direct contact to the spinning die head. This tool is Tool Connect™ Tag-Ready™ (Tool Connect Tag sold separately). The DCE700 Pipe Threader is also compatible with RIDGID® 12R** style die heads.
Also known as: 885911635042, DCE700X2
Specifications
Volts AC: | 60 |
Volts AC: | 60 |
Customer Reviews
No reviews for this product
(0)