NICOR COLD WEATHER EGRESS WALL PACK 5000K BRONZE 120-277V

Item #: 1571777

Cat #: EOT1MV5KBZPSC

UPC:

Documents & Guides
No Documents Available
NICOR COLD WEATHER EGRESS WALL PACK 5000K BRONZE 120-277V
Sign In or Register to view pricing and more.

No associated products found.

Overview

NICOR COLD WEATHER EGRESS WALL PACK 5000K BRONZE 120-277V
Also known as: EOT1MV5KBZPSC

Specifications

Material: Die Cast Aluminum
Color: Bronze
Wattage: 13.400
Light Technology: LED
Type: Egress
Volts AC Range: 120 - 277
Material: Die Cast Aluminum
Wattage: 13.400
Type: Egress
Color: Bronze
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)