This product may not be available in all locations.
2
more
Breaker, Enclosure, NEMA 12/3R, PowerPact, B-Frame, 15-125A, 2/3P
Item #: 1571624
Cat #: B125AWK
UPC: 785901279358
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Enclosure, NEMA 12/3R, PowerPact, B-Frame, 15 - 125 Amp, 2/3-Pole, w/o Knockouts
Overview
Breaker, Enclosure, NEMA 12/3R, PowerPact, B-Frame, 15 - 125 Amp, 2/3-Pole, w/o Knockouts
Also known as: 785901279358, B125AWK
Specifications
Poles: | 3, 2 |
Amps: | 125 |
Mounting: | Surface |
Family / Style: | PowerPact |
IP/NEMA Rating: | NEMA 3R, NEMA 12 |
Poles: | 3, 2 |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 3R, NEMA 12 |
Amps: | 125 |
Family / Style: | PowerPact |
Customer Reviews
No reviews for this product
(0)