Photoelectric Sensor

Item #: 1571607

Cat #: 1150E-6513

UPC: 782116112562

Sign In or Register to view pricing and more.
Documents & Guides
Photoelectric Sensor, Thru-Beam, Range: 200 ft, IP67, Material: Plastic

Overview

Photoelectric Sensor, Thru-Beam, Range: 200 ft, IP67, Material: Plastic
Enhanced 50 series high-performance sensors offer flexibility, durability and high optical performance with a fully potted construction that makes these sensors ideal for use in areas subject to washdown, high shock and high vibration. Three output types, four time-delay functions, six sensing modes and four connection styles allow you to tailor the sensor to meet your exact needs.
Also known as: 782116112562, 1150E-6513

Specifications

Type: Through Beam, Photoelectric
Material: Plastic
IP/NEMA Rating: IP69K, IP67
Length: 79.2 ft
Type: Through Beam, Photoelectric
IP/NEMA Rating: IP69K, IP67
Material: Plastic
Length: 79.2 ft

Customer Reviews

No reviews for this product
(0)