1 LT MR16 Round Track Head, White

Item #: 157153

Cat #: TH234

UPC: 045923402340

Sign In or Register to view pricing and more.
Documents & Guides
1 Light - MR16 - 12V Track Head - Round - White Finish

Overview

1 Light - MR16 - 12V Track Head - Round - White Finish
SATCO|NUVO track lighting heads are available in a variety of styles, colors, and shapes. The TH234 is a round head design Finished in white, simple yet stylish and functional. Additional accessories are available to create your perfect track lighting system to suit your needs.
Also known as: 045923402340, TH234

Specifications

Volts AC: 120
Material: Glass, Metal
Color: White
Wattage: 50
Standards: California Proposition 65
Light Technology: Halogen
Base: 2-Pin (GU5.3), 2-Pin (GX5.3)
Volts AC: 120
Color: White
Standards: California Proposition 65
Base: 2-Pin (GU5.3), 2-Pin (GX5.3)
Material: Glass, Metal
Wattage: 50
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)