Unit Heater, Plenum Rated, 5KW @ 208V, 3 Phase

Item #: 1571463

Cat #: BPH158324

UPC: 685360150079

Sign In or Register to view pricing and more.
Documents & Guides
Unit Heater, Plenum Rated for Concealed Spaces, 5KW @ 208 Volt, 3 Phase, 350/400 CFM

Overview

Unit Heater, Plenum Rated for Concealed Spaces, 5KW @ 208 Volt, 3 Phase, 350/400 CFM
Also known as: 685360150079, BPH158324

Specifications

Type: Plenum Rated
Phase: 3
Wattage: 5000
Color: Beige
Volts AC: 208
CFM: 400
Type: Plenum Rated
Wattage: 5000
Volts AC: 208
Phase: 3
Color: Beige
CFM: 400

Customer Reviews

No reviews for this product
(0)