This product may not be available in all locations.
Type C361 Flange Mounted Disconnect Switch
Item #: 1571440
Cat #: C361SE2263
UPC: 782113599298
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Type C361 Flange Mounted Disconnect Switch, Variable Depth, Includes Switch Andoperating Mechanism With 4-inch Handle, 100 Amp, Right-hand Mounting, NEMA 4
Overview
Type C361 Flange Mounted Disconnect Switch, Variable Depth, Includes Switch Andoperating Mechanism With 4-inch Handle, 100 Amp, Right-hand Mounting, NEMA 4
Also known as: 782113599298, C361SE2263
Specifications
Type: | Disconnect Switch |
Horsepower: | 125, 40, 150, 60 |
Mounting: | Right |
Amps: | 100 |
IP/NEMA Rating: | NEMA 4 |
Type: | Disconnect Switch |
Mounting: | Right |
IP/NEMA Rating: | NEMA 4 |
Horsepower: | 125, 40, 150, 60 |
Amps: | 100 |
Customer Reviews
No reviews for this product
(0)