LED Retrofit Kit, DLC PREMIUM

Item #: 1571432

Cat #: 516286

UPC: 781087149201

Sign In or Register to view pricing and more.
Documents & Guides
LED Troffer Retrofit: 0-10V dimming satisfies universal voltage requirements.. Watts: 27, Approx. Lumens: 3600, Volts: 120-277, Dimensions: 2'x4'. Lumen Maintenance(Hrs.): 70,000 Hours, CRI: 80, Color Temperature (K): 3500. Philips # 516286 / 929000786013 *DLC PREMIUM Rated*

Overview

LED Troffer Retrofit: 0-10V dimming satisfies universal voltage requirements.. Watts: 27, Approx. Lumens: 3600, Volts: 120-277, Dimensions: 2'x4'. Lumen Maintenance(Hrs.): 70,000 Hours, CRI: 80, Color Temperature (K): 3500. Philips # 516286 / 929000786013 *DLC PREMIUM Rated*
Also known as: 781087149201, 516286

Specifications

Wattage: 27
Length: 4 ft, 48 in
Type: Troffer Retrofit, 0-10V Dimming
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Standards: DLC Listed (Premium)
Wattage: 27
Type: Troffer Retrofit, 0-10V Dimming
Light Technology: LED
Volts AC Range: 120 - 277
Length: 4 ft, 48 in
Color Temperature: 3500 (Neutral White)
Dimmable: Yes
Standards: DLC Listed (Premium)

Customer Reviews

No reviews for this product
(0)