
Push-In Wire Connectors, 8-Port
Item #: 1571329
Cat #: MCPCS8
UPC: 050169994931
Documents & Guides
Push-In Wire Connectors, 8-Port, Splices 16 AWG Solid Copper wire ONLY, Construction: Polycarbonate Base, Brass Contacts, Nylon Shields, Max Voltage 600V, Temp Rating 105° C
Sign In or Register to view pricing and more.
Overview
Push-In Wire Connectors, 8-Port, Splices 16 AWG Solid Copper wire ONLY, Construction: Polycarbonate Base, Brass Contacts, Nylon Shields, Max Voltage 600V, Temp Rating 105° C
RACO's new code-compliant Shield-IT™ connector is for use in splicing the double jacketed control/signal conductor pairs in MC-PCS cable. The shielding wings provide the necessary separation between power and control conductors inside of the electrical box or enclosure, as per the NEC article 725.136(B) or 725.136(D). Its unique design lends to a quick, safe, and secure installation. Perfect for dimming control, low voltage lighting and smart building applications.
Also known as: 050169994931, MCPCS8
Specifications
Standards: | California Proposition 65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)