25W G25 Incandescent Lamp, Silver Crown

Item #: 157120

Cat #: S3860

UPC: 045923038600

Sign In or Register to view pricing and more.
25 Watt G25 Incandescent; Silver Crown; 1500 Average rated hours; 150 Lumens; Medium Base; 120 Volt

Overview

25 Watt G25 Incandescent; Silver Crown; 1500 Average rated hours; 150 Lumens; Medium Base; 120 Volt
Also known as: 045923038600, S3860

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Wattage: 25
Color Rendering Index (CRI): 100
Lumens: 150
Color: Silver
Shape: G25 (Globe)
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Light Technology: Incandescent
Base: Medium Screw (E26)
Wattage: 25
Lumens: 150
Shape: G25 (Globe)
Dimmable: Yes
Volts AC: 120
Color Rendering Index (CRI): 100
Color: Silver
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)