LED Lamp, BA11, 3.3 Watt, 300 Lumen, 2700K, 120V

Item #: 1571169

Cat #: 3.3BA11/PER/927-922/CL/G/E12/WGX-1FB-T20

UPC: 046677549541

Documents & Guides
LED Lamp, BA11, 3.3 Watt, 300 Lumen, 2700K, 90 CRI, 120 Volt, Dimmable, Candelabra Base, 1 per SKU, 10 per Pack *Philips Product Code 549543*
Sign In or Register to view pricing and more.

Overview

LED Lamp, BA11, 3.3 Watt, 300 Lumen, 2700K, 90 CRI, 120 Volt, Dimmable, Candelabra Base, 1 per SKU, 10 per Pack *Philips Product Code 549543*
Philips LED BA11 candles offer energy saving ambiance with the elegant effect of incandescent candles. These designs provides light in an omnidirectional manner, giving lighting designers a long life alternative to standard incandescent sources.
Also known as: 046677549541, 3.3BA11/PER/927-922/CL/G/E12/WGX-1FB-T20

Specifications

Shape: BA11 (Bent Tip)
Volts AC: 120
Lumens: 300
Color Rendering Index (CRI): 90
Color Temperature: 2700 (Warm White)
Wattage: 3.300
Light Technology: LED
Dimmable: Yes
Base: Candelabra Screw (E12)
Shape: BA11 (Bent Tip)
Lumens: 300
Color Temperature: 2700 (Warm White)
Light Technology: LED
Base: Candelabra Screw (E12)
Volts AC: 120
Color Rendering Index (CRI): 90
Wattage: 3.300
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)