MULTI9 C60SP 3P D 20A MCB

Item #: 1570993

Cat #: M9F23320

UPC: 785901723707

Sign In or Register to view pricing and more.

Overview

MULTI9 C60SP 3P D 20A MCB
Also known as: 785901723707, M9F23320

Specifications

Poles: 3
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 20
Type: Trip Curve D
Interrupt Rating AC: 10 kA
Poles: 3
Mounting: DIN Rail
Type: Trip Curve D
Volts AC: 277, 480Y
Amps: 20
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)