30 Amp Level 2 Electric Vehicle Charging Station
Item #: 1570763
Cat #: EVR30-B1C
UPC: 078477320808
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
Evr-Green Level 2 Electric Vehicle Charging Station, 30 A, 208/240 VAC, 7.2kW Output, NEMA Type 3R Enclosure, 18’ Cold Temperature Charging Cable, Hardwired, Includes Mounting Bracket ***Pedestal Sold Separately***
Overview
Evr-Green Level 2 Electric Vehicle Charging Station, 30 A, 208/240 VAC, 7.2kW Output, NEMA Type 3R Enclosure, 18’ Cold Temperature Charging Cable, Hardwired, Includes Mounting Bracket ***Pedestal Sold Separately***
Whether you are the driver of an electric vehicle, a commercial business owner, a utility company, or a landlord, Leviton has the charging station for you. Evr-Green Level 2 Chargers enable fast charging of any SAE J1772™ compatible electric vehicle in a compact, affordable, and easy-to-use solution.
Also known as: 078477320808, EVR30-B1C
Specifications
Amps: | 30 |
Volts AC: | 240, 208 |
IP/NEMA Rating: | NEMA 3R |
Amps: | 30 |
IP/NEMA Rating: | NEMA 3R |
Volts AC: | 240, 208 |
Customer Reviews
No reviews for this product
(0)