ICE CUBE RELAY, 3PDT, 10A, 12VDC COIL

Item #: 1570734

Cat #: D5RF3R1

UPC: 786685930565

Sign In or Register to view pricing and more.
Documents & Guides
ICE CUBE RELAY, 3PDT, 10A, 12VDC COIL

Overview

ICE CUBE RELAY, 3PDT, 10A, 12VDC COIL
Installation?of?general?purpose?relays are quick, easy and secure with little risk of damage, and various relay models are specifically slim-form designed to fit into tight spaces. The?D?series?ice?cube?general?purpose?relays?provide excellent functionality and are ideal for any application from?controlling smaller loads, to those requiring high current-carrying capacity.?A wide array of coil voltages and contact configurations ensure there is a D series relay for every control circuit design application.
Also known as: 786685930565, D5RF3R1

Specifications

Type: General Purpose Relay, 3PDT
Poles: 3
Amps: 10
Volts DC Control: 12
Mounting: Socket
Type: General Purpose Relay, 3PDT
Amps: 10
Mounting: Socket
Poles: 3
Volts DC Control: 12

Customer Reviews

No reviews for this product
(0)