10A19/LED/5K/90CRI

Item #: 1570351

Cat #: S8481

UPC: 045923084812

Sign In or Register to view pricing and more.
Documents & Guides
10 Watt; A19 LED; Frosted; 5000K Medium Base; 120 Volt

Overview

10 Watt; A19 LED; Frosted; 5000K Medium Base; 120 Volt
Also known as: 045923084812, S8481

Specifications

Wattage: 10
Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White)
Volts AC: 120
Lumens: 800
Color: Frosted
Shape: A19 (Arbitrary)
Color Rendering Index (CRI): 90+
Standards: California Title 20
Light Technology: LED
Dimmable: Yes
Wattage: 10
Color Temperature: 5000 (Bright White)
Lumens: 800
Shape: A19 (Arbitrary)
Standards: California Title 20
Dimmable: Yes
Base: Medium Screw (E26)
Volts AC: 120
Color: Frosted
Color Rendering Index (CRI): 90+
Light Technology: LED

Customer Reviews

No reviews for this product
(0)