Fan Bracket, 10" x 7" x 2", Aluminum

Item #: 15702

Cat #: ABRKT6

UPC: 783510713102

Documents & Guides
Used with Hoffman Fan Models: A6AXFNPG, A6AXFNGQ, A6AXFN, or A6AXFN2.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Used with Hoffman Fan Models: A6AXFNPG, A6AXFNGQ, A6AXFN, or A6AXFN2.
The nVent HOFFMAN® fan bracket is designed to provide easy mounting of compact axial fans on enclosure panels. Brackets can be used for general air circulation or to direct air at problem areas.
Also known as: 783510713102, ABRKT6

Specifications

Width: 7 in
Depth: 2 in
Height: 6 in
Material: Aluminum
Special Program: Hoffman On Demand
Width: 7 in
Height: 6 in
Special Program: Hoffman On Demand
Depth: 2 in
Material: Aluminum

Customer Reviews

No reviews for this product
(0)