LED Downlight, 17/25 Watt, 1500/2000 Lumen, 3500K, 120-277V

Item #: 1570107
Cat #: RTSL8R1A1500/2000UD935
UPC: 046135607547
Sign In or Register to view pricing and more.
Documents & Guides
Selectable LED Downlight, 17 or 25 Watt, 1500 or 2000 Lumen, 3500K, 90 CRI, 120-277 Volt, White finish, 0-10V Dimmable * Sylvania Part # 60754 *

Overview

Selectable LED Downlight, 17 or 25 Watt, 1500 or 2000 Lumen, 3500K, 90 CRI, 120-277 Volt, White finish, 0-10V Dimmable * Sylvania Part # 60754 *
Also known as: 046135607547, RTSL8R1A1500/2000UD935

Specifications

Mounting: Recessed
Lumens: 2000, 1500
Wattage: 25, 17
Diameter: 8 in
Color: White
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Wattage: 25, 17
Color: White
Light Technology: LED
Volts AC Range: 120 - 277
Lumens: 2000, 1500
Diameter: 8 in
Color Temperature: 3500 (Neutral White)
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)