Lantern, Outdoor, 1 Light, 100W, Black

Item #: 157

Cat #: 8202-12

UPC: 785652820236

Sign In or Register to view pricing and more.
Documents & Guides
Sea Gull Lighting; Post Lantern; New Castle; Fixture Finish: Black Body, Black Holder, Black Accents, Black Candle Cup, Clear Beveled Panel; Wattage: 100 Wtt; Voltage Rating: 120 V; Lamp Type: Medium A; Number Of Lamps: 1; Fixture Material:brass Body, Bra

Overview

Sea Gull Lighting; Post Lantern; New Castle; Fixture Finish: Black Body, Black Holder, Black Accents, Black Candle Cup, Clear Beveled Panel; Wattage: 100 Wtt; Voltage Rating: 120 V; Lamp Type: Medium A; Number Of Lamps: 1; Fixture Material:brass Body, Bra
Also known as: 785652820236, 8202-12

Specifications

Base: Medium Screw (E26)
Wattage: 100
Volts AC: 120
Mounting: Post
Color: Black
Type: 3-Pole
Length: 16.500 in
Light Technology: Incandescent
Allowable Gauge Range: 1
Base: Medium Screw (E26)
Volts AC: 120
Color: Black
Length: 16.500 in
Allowable Gauge Range: 1
Wattage: 100
Mounting: Post
Type: 3-Pole
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)