Aluminum Refractor for 100W/150W UFO Highbay

Item #: 1569831

Cat #: UFOHIBA1A/AL1/90

UPC: 046135614309

Sign In or Register to view pricing and more.
Documents & Guides
UFO High Bay 1A Optic, Aluminum Refractor for 100 Watt and 150 Watt Highbay, 90 Degree Beam Angle, 1 per SKU, 10 per Case *Sylvania Part # 61430*

Overview

UFO High Bay 1A Optic, Aluminum Refractor for 100 Watt and 150 Watt Highbay, 90 Degree Beam Angle, 1 per SKU, 10 per Case *Sylvania Part # 61430*
Also known as: 046135614309, UFOHIBA1A/AL1/90

Specifications

Type: High Bay Reflector
Height: 6 in
Diameter: 15 in
Material: Aluminum
Light Technology: LED
Angle: 90°
Type: High Bay Reflector
Diameter: 15 in
Light Technology: LED
Height: 6 in
Material: Aluminum
Angle: 90°

Customer Reviews

No reviews for this product
(0)